Straight Hose, Red, 3-1/4 in.
Mfr # HT40-325
Zoro # G1889837
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-65 Degrees to 450 Degrees F
Standards
SAE J20
Material
Silicone
Inside Dia. (In.)
3-1/4
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT40-325
Zoro #
G1889837
UPC #
-
Country of Origin
China
Dimensions
Inside Dia. (In.)
3-1/4
Length
3 ft.
Hose Inside Dia.
3 1/4 in
Hose Length
12 ft
Details
Temp. Range
-65 Degrees to 450 Degrees F
Standards
SAE J20
Material
Silicone
Color
Red
Item
Straight Hose
Hose Cover Material
Silicone
Max. Working Pressure @ 70 F
29 psi
Hose Elbow Angle
0 Degrees
Hose Configuration
Bulk Hose
Hose Style
Straight
Hose Tube Material
Silicone
Hose Color
Red
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil
Description
Straight Hose, Hose Inside Dia. 3 1/4 in, Hose Length 12 ft, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Color Red, Max. Working Pressure @ 70 F 29 psi, Temp. Range -65 Degrees to 450 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.