Zoro Homepage

Vacuum Hose, 1/64 in.

  • Mfr # V-012

  • Zoro # G1889295


product price: $34.99
/ea

Key Features

Hose Inside Dia.
1/8 in
Hose Length
25 ft
Hose Color
Blue
Temp. Range
-65 Degrees to 350 Degrees F
Standards
SAE J20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-012
Zoro #
G1889295
UPC #
-
Country of Origin
Viet Nam

Dimensions

Hose Inside Dia.
1/8 in
Hose Length
25 ft
Inside Dia. (In.)
1/8
Length
25 ft.

Details

Hose Color
Blue
Temp. Range
-65 Degrees to 350 Degrees F
Standards
SAE J20
Material
Silicone
Color
Blue
Item
Vacuum Hose
Hose Tube Material
Silicone
Vacuum Rating
29.92 in Hg
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Not Reinforced
Hose Cover Material
Silicone
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil

Description

Vacuum Hose, Hose Inside Dia. 1/8 in, Hose Length 25 ft, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Type Not Reinforced, Hose Reinforcement Material Not Reinforced, Hose Color Blue, Vacuum Rating 29.92 in Hg, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.