Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobot docking station

  • Mfr # 71500058

  • Zoro # G415093946


product price: $4,629.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Includes
Anchor Plate, Level Mount Foot, Locator Angle
Process
Welding
Features
Accepts Any Brand of Cobot, Attachment Locations on 3-Sides, Forkable, Multiple Mounting Locations, Patented Design, Welder and Controller Storage
Adjustability
Adjustable Height
Work Surface Depth
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71500058
Zoro #
G415093946
UPC #
850059552001
Country of Origin
United States

Dimensions

Work Surface Depth
40 in
Work Surface Width
40 in
Table Surface Height (Minimum)
35 in
Overall Depth
40 in
Overall Width
40 in
Overall Height
35 in

Details

Item
Docking Station
Includes
Anchor Plate, Level Mount Foot, Locator Angle
Process
Welding
Features
Accepts Any Brand of Cobot, Attachment Locations on 3-Sides, Forkable, Multiple Mounting Locations, Patented Design, Welder and Controller Storage
Adjustability
Adjustable Height
Work Surface Pattern
Solid Surface
Number of Drawers
0
Work Surface Finish
Powder Coated

Description

Docking Station, Overall Depth 40 in, Overall Height 35 in, Overall Width 40 in, Includes Anchor Plate, Level Mount Foot, Locator Angle, Number of Drawers 0, Table Surface Height (Minimum) 35 in, Weight Capacity Not Applicable, Work Surface Finish Powder Coated, Work Surface Pattern Solid Surface, Adjustability Adjustable Height, Features Accepts Any Brand of Cobot, Attachment Locations on 3-Sides, Forkable, Multiple Mounting Locations, Patented Design, Welder and Controller Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.