Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobot Power Supply Cart

  • Mfr # 71500116

  • Zoro # G615193774


product price: $1,121.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Number of Shelves
2
Shelf Depth
37.5 in
Shelf Width
27.8 in
Product Type
Power Supply Cart
Compatible Cylinder Diameter (Maximum)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71500116
Zoro #
G615193774
UPC #
850059552285
Country of Origin
United States

Dimensions

Shelf Depth
37.5 in
Shelf Width
27.8 in
Compatible Cylinder Diameter (Maximum)
9 in

Details

Item
Power Supply Cart
Number of Shelves
2
Product Type
Power Supply Cart
Wheel Type
Swivel Caster
Compatible Welder Series
AHP, Eastwood, ESAB, Everlast, Forney, Fronius, Hobart, Lincoln Electric, Lotos, Miller Electric, Prime Weld, Titanium, Vulcan, YesWelder
Number of Cylinders Held
1

Description

Power Supply Cart, Compatible Welder Series AHP, Eastwood, ESAB, Everlast, Forney, Fronius, Hobart, Lincoln Electric, Lotos, Miller Electric, Prime Weld, Titanium, Vulcan, YesWelder, Number of Shelves 2, Shelf Depth 37.5 in, Shelf Width 27.8 in, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 9 in, Wheel Type Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.