Zoro Homepage

Cobot Quick-Change Fixture Table

  • Mfr # 71500061

  • Zoro # G916572360


product price: $10,622.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Drawers
0
Overall Height
35 in
Table Surface Height (Minimum)
35 in
Features
2 Hand Safety switch, Accurate within +/-.01 in, Gridlok Innovation, Leveling Feet, Patented Design, Pneumatic Operation
Work Surface Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71500061
Zoro #
G916572360
UPC #
850059552018
Country of Origin
United States

Dimensions

Overall Height
35 in
Table Surface Height (Minimum)
35 in
Work Surface Width
36 in
Overall Width
36 in
Work Surface Depth
36 in
Overall Depth
36 in

Details

Number of Drawers
0
Features
2 Hand Safety switch, Accurate within +/-.01 in, Gridlok Innovation, Leveling Feet, Patented Design, Pneumatic Operation
Item
Quick-Change Fixture Table
Process
Welding
Weight Capacity
2,000 lb
Work Surface Finish
Plain
Work Surface Pattern
Solid Surface
Includes
Cable, Gridlok Panel, Grounding Lugs, Pneumatic Quick Connect, Quick-Change Fixture Plates, Table Connector Plate

Description

Quick-Change Fixture Table, Overall Depth 36 in, Overall Height 35 in, Overall Width 36 in, Includes Cable, Gridlok Panel, Grounding Lugs, Pneumatic Quick Connect, Quick-Change Fixture Plates, Table Connector Plate, Number of Drawers 0, Table Surface Height (Minimum) 35 in, Weight Capacity 2,000 lb, Work Surface Finish Plain, Work Surface Pattern Solid Surface, Features 2 Hand Safety switch, Accurate within +/-.01 in, Gridlok Innovation, Leveling Feet, Patented Design, Pneumatic Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.