Zoro Homepage

Cobot Quick-Change Fixture Table

  • Mfr # 71500063

  • Zoro # G816572347


product price: $17,090.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Work Surface Finish
Plain
Number of Drawers
0
Work Surface Depth
36 in
Work Surface Width
72 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71500063
Zoro #
G816572347
UPC #
850059552025
Country of Origin
United States

Dimensions

Work Surface Depth
36 in
Work Surface Width
72 in
Overall Depth
36 in
Table Surface Height (Minimum)
35 in
Overall Height
35 in
Overall Width
72 in

Details

Work Surface Finish
Plain
Number of Drawers
0
Item
Quick-Change Fixture Table
Weight Capacity
2,000 lb
Process
Welding
Work Surface Pattern
Solid Surface
Includes
Cable, Gridlok Panel, Grounding Lugs, Pneumatic Quick Connect, Quick-Change Fixture Plates, Table Connector Plate
Features
2 Hand Safety switch, Accurate within +/-.01 in, Gridlok Innovation, Leveling Feet, Patented Design, Pneumatic Operation

Description

Quick-Change Fixture Table, Overall Depth 36 in, Overall Height 35 in, Overall Width 72 in, Includes Cable, Gridlok Panel, Grounding Lugs, Pneumatic Quick Connect, Quick-Change Fixture Plates, Table Connector Plate, Number of Drawers 0, Table Surface Height (Minimum) 35 in, Weight Capacity 2,000 lb, Work Surface Finish Plain, Work Surface Pattern Solid Surface, Features 2 Hand Safety switch, Accurate within +/-.01 in, Gridlok Innovation, Leveling Feet, Patented Design, Pneumatic Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.