Zoro Homepage

Cobot welding pedestal

  • Mfr # 71500111

  • Zoro # G314923634


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Features
Adapts to Any Cobot, Adjustable Height, Integrated Mount for Vertical Wire Feeder, Mounts to Tables With or Without a Skirt
Overall Length
21 in
Overall Height
38 in
Overall Width
24 in
Compatible Table Hole Size
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71500111
Zoro #
G314923634
UPC #
850059552315
Country of Origin
United States

Dimensions

Overall Length
21 in
Overall Height
38 in
Overall Width
24 in
Compatible Table Hole Size
1 1/8 in

Details

Item
Welding Pedestal
Features
Adapts to Any Cobot, Adjustable Height, Integrated Mount for Vertical Wire Feeder, Mounts to Tables With or Without a Skirt
Product Type
Welding Pedestal
Compatible With
16 mm Tables with 2 in Spacing, Flextur Cobot Mounting Plates, Flextur Welding Tables

Description

Welding Pedestal, Compatible Table Hole Size 1 1/8 in, Compatible With 16 mm Tables with 2 in Spacing, Flextur Cobot Mounting Plates, Flextur Welding Tables, Features Adapts to Any Cobot, Adjustable Height, Integrated Mount for Vertical Wire Feeder, Mounts to Tables With or Without a Skirt, Holding Capacity Not Applicable, Includes Not Applicable, Maximum Jaw Opening Not Applicable, Outside Diameter Not Applicable, Overall Depth Not Applicable, Overall Height 38 in, Overall Length 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.