Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobot welding table

  • Mfr # 71500068

  • Zoro # G114923520


product price: $10,248.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Features
+/- .015 in Surface Flatness, 1/2 in Nitrated Top with 1/4 in x 2 in Support Struts, 16 mm Holes, 2 in Grid Pattern
Work Surface Width
72 in
Work Surface Pattern
2 in Grid Pattern
Overall Width
72 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71500068
Zoro #
G114923520
UPC #
850059552100
Country of Origin
United States

Dimensions

Work Surface Width
72 in
Overall Width
72 in
Overall Depth
36 in
Work Surface Depth
36 in
Work Surface Thickness
0.5 in
Overall Height
35 in
Table Surface Height (Minimum)
35 in
Work Surface Hole Size
16 mm

Details

Item
Welding Table
Features
+/- .015 in Surface Flatness, 1/2 in Nitrated Top with 1/4 in x 2 in Support Struts, 16 mm Holes, 2 in Grid Pattern
Work Surface Pattern
2 in Grid Pattern
Includes
Gridlok Panel, Ground Cable, Level Mount Foot, Table Connector Plate
Process
Welding
Number of Drawers
0
Work Surface Finish
Nitrited
Weight Capacity
2,000 lb
Work Surface Hole Spacing
2 in

Description

Welding Table, Overall Depth 36 in, Overall Height 35 in, Overall Width 72 in, Includes Gridlok Panel, Ground Cable, Level Mount Foot, Table Connector Plate, Number of Drawers 0, Table Surface Height (Minimum) 35 in, Weight Capacity 2,000 lb, Work Surface Finish Nitrited, Work Surface Pattern 2 in Grid Pattern, Features +/- .015 in Surface Flatness, 1/2 in Nitrated Top with 1/4 in x 2 in Support Struts, 16 mm Holes, 2 in Grid Pattern, Process Welding, Work Surface Depth 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.