Zoro Homepage

Cobot welding table

  • Mfr # 71500069

  • Zoro # G514923618


product price: $5,800.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Features
+/- .015 in Surface Flatness, 1/2 in Nitrated Top with 1/4 in x 2 in Support Struts, 16 mm Holes, 2 in Grid Pattern
Work Surface Depth
36 in
Overall Height
35 in
Includes
Gridlok Panel, Ground Cable, Level Mount Foot, Table Connector Plate
Work Surface Pattern
2 in Grid Pattern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71500069
Zoro #
G514923618
UPC #
850059552094
Country of Origin
United States

Dimensions

Work Surface Depth
36 in
Overall Height
35 in
Work Surface Thickness
0.5 in
Overall Width
36 in
Work Surface Width
36 in
Overall Depth
36 in
Table Surface Height (Minimum)
35 in
Work Surface Hole Size
16 mm

Details

Item
Welding Table
Features
+/- .015 in Surface Flatness, 1/2 in Nitrated Top with 1/4 in x 2 in Support Struts, 16 mm Holes, 2 in Grid Pattern
Includes
Gridlok Panel, Ground Cable, Level Mount Foot, Table Connector Plate
Work Surface Pattern
2 in Grid Pattern
Process
Welding
Work Surface Finish
Nitrited
Number of Drawers
0
Weight Capacity
2,000 lb
Work Surface Hole Spacing
2 in

Description

Welding Table, Overall Depth 36 in, Overall Height 35 in, Overall Width 36 in, Includes Gridlok Panel, Ground Cable, Level Mount Foot, Table Connector Plate, Number of Drawers 0, Table Surface Height (Minimum) 35 in, Weight Capacity 2,000 lb, Work Surface Finish Nitrited, Work Surface Pattern 2 in Grid Pattern, Features +/- .015 in Surface Flatness, 1/2 in Nitrated Top with 1/4 in x 2 in Support Struts, 16 mm Holes, 2 in Grid Pattern, Process Welding, Work Surface Depth 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.