Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Hose Hanger

  • Mfr # 73528395

  • Zoro # G907458673


product price: $49.19
/ea

Key Features

Features
Easily Moved to the Optimal Location for Maximum Efficiency, Hangs on all Gridlok Tool Boards, Store Hoses, Cords, Rope and Other Materials Neatly out of the Way
Overall Length
6.8 in
Includes
(1) 5" Flextur Hose Hanger
Finish
Powder Coated
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73528395
Zoro #
G907458673
UPC #
850008897368
Country of Origin
United States

Dimensions

Overall Length
6.8 in
Overall Height
6 in
Overall Width
7 in
Outside Diameter
5 in

Details

Item
Hose Hanger
Features
Easily Moved to the Optimal Location for Maximum Efficiency, Hangs on all Gridlok Tool Boards, Store Hoses, Cords, Rope and Other Materials Neatly out of the Way
Includes
(1) 5" Flextur Hose Hanger
Finish
Powder Coated
Material
Steel
Product Type
Hose Hanger
Compatible With
Gridlok Metal Pegboard, Tool Board
Holding Capacity
50 lb

Description

Hose Hanger, Compatible Table Hole Size Not Applicable, Compatible With Gridlok Metal Pegboard, Tool Board, Features Easily Moved to the Optimal Location for Maximum Efficiency, Hangs on all Gridlok Tool Boards, Store Hoses, Cords, Rope and Other Materials Neatly out of the Way, Holding Capacity 50 lb, Includes (1) 5 In. Flextur Hose Hanger, Maximum Jaw Opening Not Applicable, Outside Diameter 5 in, Overall Depth Not Applicable, Overall Height 6 in, Overall Length 6.8 in, Overall Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.