Welding Curtain Pin and Clamp
Mfr # 71500018
Zoro # G815093980
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Standards
California State Fire Marshall F-191
Includes
(30) Product Guides, 1 inch Locator Pin, 5/8 inch Vertical Clamp, American Made Poster, Counter Display Card, Gridlok Sample with Hook, Indoor Outdoor Banner, Weld Gun Holder, Weld Table Sample
Included Track
No Track Included
Maximum Temperature
140 Degrees F
Resistance Properties
Flame, Mildew, UV, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71500018
Zoro #
G815093980
UPC #
850059552308
Country of Origin
United States
Dimensions
Curtain Width
40 in
Curtain Material Thickness
14 mil
Curtain Height
22 in
Details
Item
Welding curtain
Standards
California State Fire Marshall F-191
Includes
(30) Product Guides, 1 inch Locator Pin, 5/8 inch Vertical Clamp, American Made Poster, Counter Display Card, Gridlok Sample with Hook, Indoor Outdoor Banner, Weld Gun Holder, Weld Table Sample
Included Track
No Track Included
Maximum Temperature
140 Degrees F
Resistance Properties
Flame, Mildew, UV, Water
Curtain Material Color
Green
Curtain Material Type
PVC Vinyl
Opacity
Tinted Transparent
Curtain Material Weight
13 oz
Curtain Design
Curtain
Curtain Material Coating
Uncoated
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type PVC Vinyl, Curtain Material Coating Uncoated, Maximum Temperature 140 Degrees F, Curtain Height 22 in, Curtain Width 40 in, Curtain Material Color Green, Curtain Material Weight 13 oz, Curtain Material Thickness 14 mil, Grommet Spacing Not Applicable, Resistance Properties Flame, Mildew, UV, Water, Standards California State Fire Marshall F-191, Included Track No Track Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.