Flextur

Welding Table, 48" D, 35" H, 48" W, Metal


product price: $4,541.99
/ea
Item requires special delivery charges. A $780.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Work Surface Pattern Round 5/8" holes in a 2" grid pattern all the way across the tabletop
  • Work Surface Width 48 in
  • Work Surface Depth 48 in
  • Overall Height 35 in
  • Overall Width 48 in
See all product information

Product Information

Dimensions

Work Surface Width 48 in
Work Surface Depth 48 in
Overall Height 35 in
Overall Width 48 in
Overall Depth 48 in
Table Surface Height (Maximum) 35 in
Table Surface Height (Minimum) 35 in
Work Surface Hole Size 16 mm

Details

Item Welding Table
Work Surface Pattern Round 5/8" holes in a 2" grid pattern all the way across the tabletop
Includes (1) 48"L X 48"W X 35"H Flextur 78909515 Mobile Welding Table
Features +/- 0.015 in Surface Flatness, 3/8 in x 5 in Struts Every 16 in, Casters, Full Bottom Shelf, Gridlok(TM) Panels
Frame Material Steel
Work Surface Thickness 0.5 in
Number of Drawers 0
Weight Capacity 4,000 lb
Portability Portable
Frame Finish Metal
Work Surface Finish Plain
Work Surface Material Steel

Description

Welding Table, Overall Depth 48 in, Overall Height 35 in, Overall Width 48 in, Includes (1) 48 In.L X 48 In.W X 35 In.H Flextur 78909515 Mobile Welding Table, Number of Drawers 0, Table Surface Height (Minimum) 35 in, Weight Capacity 4,000 lb, Work Surface Finish Plain, Work Surface Pattern Round 5/8 In. holes in a 2 In. grid pattern all the way across the tabletop, Features +/- 0.015 in Surface Flatness, 3/8 in x 5 in Struts Every 16 in, Casters, Full Bottom Shelf, Gridlok(TM) Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.