Zoro Homepage

1/4 in x 50 ft, 3600PSI, M22 Fittings

  • Mfr # HFZPW36450M-E

  • Zoro # G5744187


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4 in.
Fitting Size
M22
Color
Green
Weight
4.64
Height
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZPW36450M-E
Zoro #
G5744187
UPC #
92329344750
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in.
Hose Length
50 ft.
Fitting Size
M22
Height
11
Length
3.25
Width
11

Details

Color
Green
Weight
4.64

Description

Flexzilla Pressure Washer Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.