Zoro Homepage

3/4 in ID x 75 ft L Garden Hose, Green

  • Mfr # HFZG675YW

  • Zoro # G5682477


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Fitting A Type
GHT
Hose Fitting A Size
3/4 in
Weight
14.25
Hose Configuration
Coupled Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZG675YW
Zoro #
G5682477
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hose Length
75 ft
Hose Inside Dia.
3/4 in
Hose Fitting A Size
3/4 in

Details

Hose Color
Green
Hose Fitting A Type
GHT
Item
Garden Hose
Weight
14.25
Hose Configuration
Coupled Assembly

Description

Garden Hose, 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.