
5/8 in ID x 10 ft L Lead-In Garden Hose, ZillaGreen
Mfr # HFZG510YWLI
Zoro # G412891583
product price:Â $17.98
/eaKey Features
Hose Inside Dia.
5/8 in
Hose Color
ZillaGreen
Hose Fitting A Type
GHT
Hose Fitting A Size
3/4 in
Hose Configuration
Coupled Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HFZG510YWLI
Zoro #
G412891583
UPC #
92329590133
Country of Origin
United States
Dimensions
Hose Length
10 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
3/4 in
Details
Hose Color
ZillaGreen
Hose Fitting A Type
GHT
Item
Lead-In Garden Hose
Hose Configuration
Coupled Assembly
Description
Flexzilla Garden Lead-in Hose, 5/8in x 10ft, Female/Female 3/4in - 11 1/2 GHT Fittings, ZillaGreen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.