5/8 in ID x 25 ft L Heavy Duty Garden Hose, Bright Green

  • Mfr # HFZG525YW

  • Zoro # G515834005


product price: $52.65
/ea

Key Features

Hose Length
25 ft
Hose Inside Dia.
5/8 in
Hose Color
Bright Green
Kink Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZG525YW
Zoro #
G515834005
UPC #
092329591253
Country of Origin
Taiwan, Province of China

Dimensions

Hose Length
25 ft
Hose Inside Dia.
5/8 in

Details

Hose Color
Bright Green
Item
Heavy Duty Garden Hose
Kink Resistant
Yes

Description

Features -Extreme all-weather flexibility -Won't kink under pressure -Lightweight coils easily -Lays flat - no memory -Abrasion-resistant and durable -Drinking water safe -Crush resistant anodized aircraft aluminum male and female fittings -Hybrid polymer hose -Max working pressure at 70 deg F is 150 psi Specifications - Color: Bright Green - Country of Origin: Taiwan - Size: 0.62in. x 25'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.