Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in ID x 25 ft L SwivelGrip Garden Hose, ZillaGreen

  • Mfr # HFZG525YWS-E

  • Zoro # G512891568


product price: $32.39
/ea

Key Features

Hose Length
25 ft
Hose Inside Dia.
5/8 in
Hose Color
ZillaGreen
Hose Fitting A Type
GHT
Hose Fitting A Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZG525YWS-E
Zoro #
G512891568
UPC #
92329510261
Country of Origin
Taiwan, Province of China

Dimensions

Hose Length
25 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
3/4 in

Details

Hose Color
ZillaGreen
Hose Fitting A Type
GHT
Item
SwivelGrip Garden Hose
Hose Configuration
Coupled Assembly

Description

Flexzilla SwivelGrip Garden Hose, 5/8in x 25ft, 3/4in - 11 1/2 GHT Fittings, ZillaGreen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.