Zoro Homepage

5/8 in ID x 50 ft L Garden Hose, ZillaGreen

  • Mfr # HFZG550YW-E

  • Zoro # G912891540


product price: $39.99
/ea

Key Features

Hose Inside Dia.
5/8 in
Hose Fitting A Type
GHT
Hose Fitting A Size
3/4 in
Hose Configuration
Coupled Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZG550YW-E
Zoro #
G912891540
UPC #
92329591512
Country of Origin
Taiwan, Province of China

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
3/4 in

Details

Hose Color
ZillaGreen
Hose Fitting A Type
GHT
Item
Garden Hose
Hose Configuration
Coupled Assembly

Description

Flexzilla Garden Hose, 5/8in x 50ft, 3/4in - 11 1/2 GHT Fittings, ZillaGreen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.