Adjustable Garden Hose Nozzle, 6-Pattern

  • Mfr # NFZG64-E

  • Zoro # G4475932


product price:  $8.59
/ea
Sold in multiples of 4 for $34.36

Key Features

Max. Pressure
80 PSI
Color
Green
Height
1.75
Length
5
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFZG64-E
Zoro #
G4475932
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.75
Length
5
Width
9

Details

Max. Pressure
80 PSI
Color
Green
Item
Adjustable Garden Hose Nozzle, 6-Pattern
Weight
0.52

Description

Adjustable Garden Hose Nozzle, 6-Pattern

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.