Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Kit, 3/8" x 50, 1/4" NPT

  • Mfr # HFZCLB11D

  • Zoro # G2834127


product price: $65.89
/ea

Key Features

Length
11.5
Color
Green
Hose Inside Dia. (In.)
3/8 in.
Fittings
1/4 in. MNPT
Hose Length
50 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZCLB11D
Zoro #
G2834127
UPC #
-
Country of Origin
United States

Dimensions

Length
11.5
Hose Inside Dia. (In.)
3/8 in.
Hose Length
50 ft.

Details

Item
Air Compressor Kit
Color
Green
Fittings
1/4 in. MNPT

Description

Air Compressor Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.