Zoro Homepage

Air Hose, 1/4" x 25, with ColorConnex C

  • Mfr # HFZ1425YW2-D

  • Zoro # G6675262


product price: $23.55
/ea

Key Features

Length
9
Fittings
1/4 in. MNPT
Hose Length
25 ft.
Color
Green
Hose Inside Dia. (In.)
1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZ1425YW2-D
Zoro #
G6675262
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
9
Hose Length
25 ft.
Hose Inside Dia. (In.)
1/4 in.
Height
2
Width
9

Details

Item
Air Hose, 1/4" x 2
Fittings
1/4 in. MNPT
Color
Green
Weight
2.75

Description

Air Hose, 1/4 In. x 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.