Zoro Homepage

Air Hose, 1/4" x 50, with ColorConnex C

  • Mfr # HFZ1450YW2-D

  • Zoro # G4710168


product price: $32.55
/ea

Key Features

Length
9.75
Fittings
1/4 in. MNPT
Hose Inside Dia. (In.)
1/4 in.
Hose Length
50 ft.
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZ1450YW2-D
Zoro #
G4710168
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.75
Hose Inside Dia. (In.)
1/4 in.
Hose Length
50 ft.
Height
3.25
Width
9.75

Details

Item
Air Hose, 1/4" x 5
Fittings
1/4 in. MNPT
Color
Green
Weight
3.9

Description

Air Hose, 1/4 In. x 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.