Air Hose, 3/8 in x 50 ft, MNPT, 50 ft L, 300 psi Working, Hybrid Polymer

  • Mfr # HFZ3850YW2

  • Zoro # G121837162


product price:  $68.85
/ea
Sold in multiples of 10 for $688.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZ3850YW2
Zoro #
G121837162
UPC #
092329385111
Country of Origin
Unknown

Description

Flexzilla air hose 3/8 in x 50 ft nominal, MNPT end style, 3/8 in ID, 50 ft L, 300 psi working, -40 to 140 degreesF, hybrid Polymer.Flexzilla is a revolutionary hose featuring a flexible hybrid polymer material that redefines flexibility. This engineered polymer-blend material permits use in environments where general purpose PVC and rubber hose may become too stiff. Flexzilla hose characteristics offer zero memory allowing it to lay flat. It won't work against you during operation and coils easily after use. Flexzilla offers extreme all weather flexibility, even in subzero conditions and is ideal in both hot and cold environments where tight radius bends are needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.