Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hose, 3/8" x 100, with ColorConnex

  • Mfr # HFZ38100YW2-D

  • Zoro # G4706144


product price: $73.25
/ea

Key Features

Length
11.25
Color
Green
Hose Length
100 ft.
Hose Inside Dia. (In.)
3/8 in.
Fittings
1/4 in. MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZ38100YW2-D
Zoro #
G4706144
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.25
Hose Length
100 ft.
Hose Inside Dia. (In.)
3/8 in.
Height
5.75
Width
11.75

Details

Item
Air Hose, 3/8" x 1
Color
Green
Fittings
1/4 in. MNPT
Weight
10.4

Description

Air Hose, 3/8 In. x 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.