Air Hose, 3/8" x 25, 1/4" MNPT Fittings

  • Mfr # HFZ3825YW2-E

  • Zoro # G6675235


product price:  $24.39
/ea
Sold in multiples of 2 for $48.78

Key Features

Length
10.5
Hose Length
25 ft.
Color
Green
Fittings
1/4 in. MNPT
Hose Inside Dia. (In.)
3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HFZ3825YW2-E
Zoro #
G6675235
UPC #
-
Country of Origin
United States

Dimensions

Length
10.5
Hose Length
25 ft.
Hose Inside Dia. (In.)
3/8 in.
Height
3
Width
10.5

Details

Item
Air Hose, 3/8" x 2
Color
Green
Fittings
1/4 in. MNPT
Weight
3

Description

Air Hose, 3/8 In. x 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.