Zoro Homepage

Air Hose, 3/8" x 35, 1/4" MNPT Fittings

  • Mfr # HFZ3835YW2

  • Zoro # G6674465


product price: $34.89
/ea

Key Features

Length
10.75
Hose Inside Dia. (In.)
3/8 in.
Color
Green
Fittings
1/4 in. MNPT
Hose Length
35 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZ3835YW2
Zoro #
G6674465
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.75
Hose Inside Dia. (In.)
3/8 in.
Hose Length
35 ft.
Width
11
Height
3

Details

Item
Air Hose, 3/8" x 3
Color
Green
Fittings
1/4 in. MNPT
Weight
4

Description

Air Hose, 3/8 In. x 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.