
Air Hose, 3/8" x 50, 3/8" MNPT Fittings
Mfr # HFZ3850YW3
Zoro # G4708734
product price: $38.75
/eaKey Features
Length
10.75
Hose Length
50 ft.
Hose Inside Dia. (In.)
3/8 in.
Fittings
3/8 in. MNPT
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFZ3850YW3
Zoro #
G4708734
UPC #
-
Country of Origin
United States
Dimensions
Length
10.75
Hose Length
50 ft.
Hose Inside Dia. (In.)
3/8 in.
Width
10.75
Height
3.5
Details
Item
Air Hose, 3/8" x 5
Fittings
3/8 in. MNPT
Color
Green
Weight
5.335
Description
Air Hose, 3/8 In. x 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.