Zoro Homepage

Chuck Inflator with 12" Hose

  • Mfr # AL2000FZ

  • Zoro # G7521027


product price: $22.99
/ea

Key Features

Material
Die-cast Zinc
Length
11
Width
5.25
Color
Green
Height (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL2000FZ
Zoro #
G7521027
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
11
Width
5.25
Height (In.)
1

Details

Material
Die-cast Zinc
Item
Chuck Inflator with 12" Hose
Color
Green
Weight
0.785

Description

Chuck Inflator with 12 In. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.