Cord Reel, 12 AWG, Green Reel Color, 60 ft Length

  • Mfr # FZ8120603

  • Zoro # G5223667


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
60 ft
Wire Size
12 AWG
Reel Color
Green
Max. Amps
15A
Overall Height
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FZ8120603
Zoro #
G5223667
UPC #
92329126004
Country of Origin
China

Dimensions

Retractable Cord Length
60 ft
Wire Size
12 AWG
Overall Height
13
Overall Width
14.5
Overall Length
8

Details

Item
Cord Reel
Reel Color
Green
Max. Amps
15A
Temp. Range
220degree F
Voltage
125V
Watts
1875W
Weight
17.75

Description

Flexzilla Pro Retractable Extension Cord Reel, 60', 12/3 AWG SJTOW, Grounded Triple Tap Outlet, Indoor/Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.