Zoro Homepage

Cord Reel, 14 AWG, 50 ft Length

  • Mfr # FZ8140503

  • Zoro # G309763122


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
50 ft
Wire Size
14 AWG
Watts
1625W
Voltage
125V
Features
Lighted Triple Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZ8140503
Zoro #
G309763122
UPC #
092329145005
Country of Origin
Canada

Dimensions

Retractable Cord Length
50 ft
Wire Size
14 AWG

Details

Item
Cord Reel
Watts
1625W
Voltage
125V
Features
Lighted Triple Tap

Description

The Flexzilla retractable extension cord reel features a lighted triple tap, a reset button, an oil-resistant cord, and a power indicator light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.