Zoro Homepage

FZ Pressure Washer Hose 3/8in 50ft IQC

  • Mfr # HFZPW426050Q-E

  • Zoro # G5744202


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in.
Hose Length
50 ft.
Fitting Size
M22
Color
Green
Height
14.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZPW426050Q-E
Zoro #
G5744202
UPC #
92329344552
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in.
Hose Length
50 ft.
Fitting Size
M22
Height
14.25
Length
4.5
Width
14.25

Details

Color
Green
Weight
7.9

Description

Flexzilla Pressure Washer Hose, Merchandiser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.