Zoro Homepage

FZ Pressure Washer Hose 5/16in 50ft M22

  • Mfr # HFZPW40550M-E

  • Zoro # G5744211


product price: $97.39
/ea
Sold in multiples of 3 for $292.17
Free Shipping & Returns

Key Features

Hose Inside Dia.
16-May
Hose Length
50 ft.
Fitting Size
M22
Color
Green
Height
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZPW40550M-E
Zoro #
G5744211
UPC #
92329344453
Country of Origin
United States

Dimensions

Hose Inside Dia.
16-May
Hose Length
50 ft.
Fitting Size
M22
Height
13
Width
13
Length
3.75

Details

Color
Green
Weight
6.14

Description

Flexzilla Pressure Washer Hose, Merchandiser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.