This item is Discontinued.

This item is Discontinued.
Grease Hose 1/8" x 12", 1/8" MNPT Ends (Discontinued)
Mfr #
L2950FZ
Zoro #
G4451956
Country of Origin Taiwan, Province of China
Category Grease Gun Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L2950FZ
- Zoro #
- G4451956
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Grease Hose 1/8" x 12", 1/8" MNPT Ends
- Color
- Green
- Number of Feeds
- 5
- Weight
- 0.21
Dimensions
- Width
- 2.25
- Height
- 0.75
- Length
- 15
Description
Grease Hose 1/8 In. x 12 In., 1/8 In. MNPT Ends
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.