This item is Discontinued.

Flexzilla Grease Hose 1/8" x 18", 1/8" MNPT Ends L2955FZ

This item is Discontinued.

Flexzilla

Grease Hose 1/8" x 18", 1/8" MNPT Ends (Discontinued)

Mfr # L2955FZ
Zoro # G4452017
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L2955FZ
Zoro #
G4452017
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Grease Hose 1/8" x 18", 1/8" MNPT Ends

Description

Grease Hose 1/8 In. x 18 In., 1/8 In. MNPT Ends

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.