Heavy Duty Twist Action Garden Hose Nozz

  • Mfr # NFZG62-E

  • Zoro # G7590406


product price:  $10.45
/ea
Sold in multiples of 4 for $41.80

Key Features

Max. Pressure
80 PSI
Color
Green
Length
3.75
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFZG62-E
Zoro #
G7590406
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.75
Height
2

Details

Max. Pressure
80 PSI
Color
Green
Item
Heavy Duty Twist Action Garden Hose Nozz

Description

Heavy Duty Twist Action Garden Hose Nozz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.