Zoro Homepage

Manual Air Hose Reel, Open Fa

  • Mfr # L8654FZ

  • Zoro # G5519255


product price: $148.99
/ea
Free Shipping & Returns

Key Features

AC Cord Length
15.25
Max. Pressure
300 psi
Hose Length
100 ft.
Overall Width
12.25
Max. Temp. (F)
(-40Degreeto 140DegreeF)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8654FZ
Zoro #
G5519255
UPC #
-
Country of Origin
China

Dimensions

AC Cord Length
15.25
Hose Length
100 ft.
Overall Width
12.25
Overall Height
12

Details

Max. Pressure
300 psi
Max. Temp. (F)
(-40Degreeto 140DegreeF)
Item
Flexzilla Manual A
Hose Material
Flexible Hybrid Polymer
Weight
20.5
Application
Air

Description

Flexzilla Manual A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.