Zoro Homepage

Pressure Washer Hose, 1/4" x 50, M22 Fi

  • Mfr # HFZPW3450M

  • Zoro # G5081204


product price: $54.29
/ea

Key Features

Hose Inside Dia.
1/4 in.
Fitting Size
M22
Color
Green
Length
11
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZPW3450M
Zoro #
G5081204
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in.
Hose Length
50 ft.
Fitting Size
M22
Length
11
Height
3.25
Width
11

Details

Item
Pressure Washer Ho
Color
Green
Weight
3.85

Description

Pressure Washer Ho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.