Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Washer Hose, 5/16" x 25, M22 F

  • Mfr # HFZPW3525M-E

  • Zoro # G5080477


product price: $45.81
/ea

Key Features

Hose Inside Dia.
5/16 in.
Fitting Size
M22
Color
Green
Weight
3.25
Width
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZPW3525M-E
Zoro #
G5080477
UPC #
92329344804
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/16 in.
Hose Length
25 ft.
Fitting Size
M22
Width
11
Height
4
Length
11

Details

Color
Green
Item
Pressure Washer Ho
Weight
3.25

Description

Pressure Washer Ho

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.