Zoro Homepage

Pro Air Hose, 1/4" x 50, w ColorConnex

  • Mfr # HFZP1450YW2-D

  • Zoro # G5525555


product price: $31.79
/ea

Key Features

Hose Inside Dia. (In.)
1/4 in.
Hose Length
50 ft.
Usable Length (Ft.)
10.5
Color
Green
Weight
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZP1450YW2-D
Zoro #
G5525555
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hose Inside Dia. (In.)
1/4 in.
Hose Length
50 ft.
Usable Length (Ft.)
10.5
Width
3.5
Height
10

Details

Item
Pro Air Hose, 1/4"
Color
Green
Weight
3.4

Description

Pro Air Hose, 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.