Zoro Homepage

Pro Air Hose, 3/8" x 100, w ColorConnex

  • Mfr # HFZP38100YW2-D

  • Zoro # G5527515


product price: $71.49
/ea

Key Features

Hose Inside Dia. (In.)
3/8 in.
Hose Length
100 ft.
Usable Length (Ft.)
12.5
Color
Green
Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZP38100YW2-D
Zoro #
G5527515
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hose Inside Dia. (In.)
3/8 in.
Hose Length
100 ft.
Usable Length (Ft.)
12.5
Width
5.5
Height
12

Details

Item
Pro Air Hose, 3/8"
Color
Green
Weight
10.1

Description

Pro Air Hose, 3/8 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.