Zoro Homepage

Retractable Air Hose Reel, 3/8" x 50 ft., 300 psi

  • Mfr # L8305FZ

  • Zoro # G4471332


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Hose Length
50 ft.
Hose Material
Flexible Hybrid Polymer
Mounting
Wall, Ceiling
Application
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8305FZ
Zoro #
G4471332
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
50 ft.
Length
19.5
Height
18
Width
11

Details

Item
Retractable Air Hose Reel,3/8" x 50 ft.
Max. Pressure
300 psi
Hose Material
Flexible Hybrid Polymer
Mounting
Wall, Ceiling
Application
Air

Description

Retractable Air Hose Reel,3/8 In. x 50 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.