Zoro Homepage

Retractable Air Hose Reel, 3/8" x 50 ft., 300 psi

  • Mfr # L8611FZ

  • Zoro # G4471341


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Hose Length
50 ft.
Hose Material
Flexible Hybrid Polymer
Mounting
Wall, Tank or Overhead Position
Application
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8611FZ
Zoro #
G4471341
UPC #
092329586112
Country of Origin
China

Dimensions

Hose Length
50 ft.
Height
22.24
Width
9.25
Length
20.47

Details

Item
Retractable Air Hose Reel, 3/8" x 50 ft.
Max. Pressure
300 psi
Hose Material
Flexible Hybrid Polymer
Mounting
Wall, Tank or Overhead Position
Application
Air

Description

Retractable Air Hose Reel, 3/8 In. x 50 ft.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.