Zoro Homepage

Retractable Water Hose Reel w Levelwind

  • Mfr # L8340FZ

  • Zoro # G3648033


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Material
Flexible Hybrid Polymer
Cart Height
18
Max. Pressure
150 psi
Overall Length
19.5
Width
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8340FZ
Zoro #
G3648033
UPC #
-
Country of Origin
United States

Dimensions

Cart Height
18
Overall Length
19.5
Width
11

Details

Item
Retractable Water
Material
Flexible Hybrid Polymer
Max. Pressure
150 psi
Application
Water
Weight
30.75

Description

Retractable Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.