
Truck Tire Inflator Kit with 3/8" x 50
Mfr # HGH2-FZ
Zoro # G5671593
product price: $48.39
/eaKey Features
Length
10.5
Hose Length
50 ft.
Weight
5.75
Width
10.5
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HGH2-FZ
Zoro #
G5671593
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
10.5
Hose Length
50 ft.
Width
10.5
Height (In.)
3
Details
Weight
5.75
Item
Truck Tire Inflato
Color
Green
Fits
1/4 in. MNPT
Description
Truck Tire Inflato
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.