Zoro Homepage

X1 Blow Gun Kit, 10-Piece

  • Mfr # AG1500FZKIT

  • Zoro # G4400165


product price: $36.19
/ea

Key Features

Overall Height
3
Color
Green
Overall Width
7.75
Weight
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1500FZKIT
Zoro #
G4400165
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12
Overall Height
3
Overall Width
7.75

Details

Color
Green
Item
X1 Blow Gun Kit, 10-Piece
Weight
1.25

Description

X1 Blow Gun Kit, 10-Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.