Zoro Homepage

X1 Blow Gun with Quiet-Flo Safety Nozzle

  • Mfr # AG1402FZ

  • Zoro # G2833664


product price: $17.15
/ea

Key Features

Length
6.75
Material
Aluminum, Plastic, Nitrile
Color
Green
Working Pressure (PSI)
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1402FZ
Zoro #
G2833664
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.75

Details

Item
X1 Blow Gun with Quiet-Flo Safety Nozzle
Material
Aluminum, Plastic, Nitrile
Color
Green
Working Pressure (PSI)
100

Description

X1 Blow Gun with Quiet-Flo Safety Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.