Zoro Homepage

Xtreme-Flo Safety Nozzle

  • Mfr # AG1090FZ

  • Zoro # G2833156


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Length
6.5
Material
Aluminum, Nitrile
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1090FZ
Zoro #
G2833156
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5

Details

Item
Xtreme-Flo Safety Nozzle
Material
Aluminum, Nitrile
Color
Black

Description

Xtreme-Flo Safety Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.