Clevis Pin, 1 in Dia, Carbon Steel

  • Mfr # CLPZ-1000-2750

  • Zoro # G705489626


product price:  $10.59
/ea
Sold in multiples of 4 for $42.36

Key Features

Head Type
Headed
System of Measurement
Inch
Pin Diameter
2 in
Shank Length
2-3/4 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLPZ-1000-2750
Zoro #
G705489626
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
2 in
Shank Length
2-3/4 in

Details

Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated

Description

solid pin with standard flat head that secures with a wire formed pin through a hole drilled in the opposite end. Clevis pins are used as a quick and secure fastener in place of bolts and rivets. model is sold in packs of 5, the minimum order is 4 packs, for a total of 20 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.