Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 541 Pieces

  • Mfr # DISP-SH541

  • Zoro # G305741568


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Type
External
Number of Pieces
541
Material
Carbon Steel
Finish
Phosphate
Number of Sizes
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-SH541
Zoro #
G305741568
UPC #
887818097213
Country of Origin
United States

Dimensions

Number of Sizes
24

Details

Item
Retaining Ring Assortment
Type
External
Number of Pieces
541
Material
Carbon Steel
Finish
Phosphate
Includes
(25) SH-031; (30) SH-037;(20) SH-043; (30) SH-050; (25) SH-062; (25) SH-075; (20) SH-093; (25) SH-098; (20) SH-100; (15) SH-112; (10) SH-125; (10) SH-137; (10) SH-150; (30) E-012; (30) E-018; (30) E-025; (30) SE-031; (30) E-037; (25) E-043; (25) E-050; (30) E-062; (25) SE-074; (20) E-087; (1) PRC-038; 13 in x 9 in x 2.5 in Divided Assortment Case
Number of pieces
541

Description

includes: snap ring external 5/16 cs ph (25) snap ring external 3/8 cs ph (30) snap ring external 7/16 cs ph (20) snap ring external 1/2 cs ph (30) snap ring external 5/8 cs ph (25) snap ring external 3/4 cs ph (25) snap ring external 15/16 cs ph (20) snap ring external 63/64 cs ph (25) snap ring external 1 cs ph (20) snap ring external 1-1/8 cs ph (15) snap ring external 1-1/4 cs ph (10) snap ring external 1-3/8 cs ph (10) snap ring external 1-1/2 cs ph (10) e-clip external 1/8 cs ph (30) e-clip external 3/16 cs ph (30) e-clip external 1/4 cs ph (30) e-clip special external 5/16 cs ph (30) e-clip external 3/8 cs ph (30) e-clip external 7/16 cs ph (25) e-clip external 1/2 cs ph (25) e-clip external 5/8 cs ph (30) e-clip special external 3/4 cs ph (25) e-clip external 7/8 cs ph (20) pliers sm convertible str tip (1)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.