Oversized Key Stock, 305 mm L, 40 mm W, 22 mm H, Carbon Steel

  • Mfr # 364022-305

  • Zoro # G605975991


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Type
Oversized
Length
305 mm
Width
40 mm
Height
22 mm
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
364022-305
Zoro #
G605975991
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Width
40 mm
Height
22 mm

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Zinc Clear Trivalent

Description

a stock of material that is one foot or greater in length, and from which shaft keys are made. 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.